Learn More
Keystone Safety Heavy-Duty SMS Coverall

Description
- Fluid and Tear/Puncture Resistant
- 100% Latex Free
- Soft & Durable
Specifications
Specifications
| Product Type | Single-use Coveralls |
| Size | X-Large |
| Gender | Unisex |
| Material | SMS Fabric |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Closure Type | Zipper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.