Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Heavy-Duty Iron Crucibles

Catalog No. 13812152 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
100 mL
Diameter (Metric) Outer:
56mm
Height (Metric):
48mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
13-812-152 100 mL 56mm 48mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-812-152
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand Heavy-Duty Crucibles can withstand temperatures up to 500°C (932°F)

  • Made from one-piece iron
  • Heavy-duty crucibles are designed for high-temperature applications
  • Ideal, but not limited to, for alkali and peroxide fusions
  • Low-form, wide-base style
  • Trimmed and spun to final form
  • Withstands temperatures up to 650°C (1202°F)
  • Covers sold separately

Specifications

Material Iron
For Use With (Application) For alkalis and peroxide fusions
Max. Temperature (Metric) 500°C
Capacity (Metric) 100 mL
Diameter (Metric) Outer 56mm
Height (Metric) 48mm
Product Type Crucible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.