Learn More
National Public Seating™ Heavy-Duty Steel Stool

Description
- Made of 0.875 in. (2.2cm), 18-gauge steel tubing
- Seat is a comfortable 14 in. (35.6cm) wide with 11.5 in. (29.2cm) Masonite™ board, recessed to avoid chipping and cracking
- Four legs with 0.625 in. (1.6cm) foot ring welded at each point
- Selected models feature 6 x 12 in. (15.2 x 30.5cm) backrest that moves front/back and up/down
- Adjustable stools offer customizable seat height for taller students or higher lab desks
- Overall width: 16.8 in. (42.7cm)
Specifications
Specifications
| Product Type | Heavy-duty Stool |
| Color | Brown, Gray |
| Load Bearing Capacity (Metric) | 226.8 kg |
| Load Bearing Capacity (English) | 500 lb. |
| Height (English) | 25 to 33 in. |
| Diameter (Metric) | 38.7 to 14.4 cm |
| Diameter (English) | 15.25 to 17.5 in. |
| Footrest Size (Metric) | 1.6 cm |
| Foot Type | Fixed |
| Adjustable | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.