Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Heavy Wall Bolt Neck Filtration Graduated Flasks with Tubulation
GREENER_CHOICESCI_ED

Catalog No. S139321 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Height (Metric):
105 mm
135 mm
170 mm
220 mm
Diameter (Metric) Outer:
105 ±2 mm
135 ±3 mm
70 ±2 mm
85 ±2 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Diameter (Metric) Outer
S139321 100 mL 105 mm 70 ±2 mm
S139322 250 mL 135 mm 85 ±2 mm
S139323 500 mL 170 mm 105 ±2 mm
S139324 1000 mL 220 mm 135 ±3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S139321 Supplier Supertek™ Supplier No. 15.148.0100
Add to Cart
Add to Cart
This item is not returnable. View return policy

These reusable Filtration Flasks have sidearm tubulations and white gradations to show approximate capacity. Heavy wall for Superior Strength.

  • Heavy wall for Superior strength
  • The shape is designed to impart maximum mechanical strength
  • The neck finish is designed for strength and to ensure good stopper fit
  • Easy to read graduation printed in white
  • Durable matt-finished enameled area for marking
  • Autoclavable

Specifications

Capacity (English) 3.4 oz.
Color Transparent
Diameter (English) Outer 2.8 ±0.08 in.
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
Height (English) 4.1 in.
Height (Metric) 105 mm
Product Type Filtration Flasks
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class B
Bottom Shape Flat
Diameter (Metric) Outer 70 ±2 mm
Weight (Metric) 95 to 105 g
Surface Treatment Non-treated
Quantity 10 Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.