Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Heavy Wall Cylindrical Pressure Vessels
GREENER_CHOICESDP

Catalog No. 31502245 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
15 mL
35 mL
38 mL
48 mL
100 mL
120 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
31-502-245 38 mL
31-502-243 15 mL
31-502-244 35 mL
31-502-246 48 mL
31-502-247 100 mL
31-502-248 120 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31-502-245 Supplier Synthware™ Supplier No. P160003D
Add to Cart
Add to Cart

Cylindrical vessels feature a protective coating with a working temperature ranging from -40°C to 80°C.

  • Protective coating has a working temperature ranging from -40°C to 80°C
  • Coating may yellow over time, but will not affect the vessel's integrity
  • Complete apparatus is supplied with a vessel, Teflon™ bushing, and an EP™ O-ring
  • Always work behind a safety shield since there is a possibility that glass vessels can break under pressure

Specifications

Capacity (English) 1.3 oz.
Thread Size #15
Length (Metric) 135 mm
Diameter (Metric) Outer 26 mm
Capacity (Metric) 38 mL
Max. Pressure 88 psi
Shape Cylindrical
Includes Teflon™ Bushing, EP™ O-Ring
Material Glass
Surface Coating Protective
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.