Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ HDPE, Heavy Walled Cylindrical Carboy
SCI_ED

Catalog No. S29275 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
50 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29275 50 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29275 Supplier Dynalon™ Supplier No. 2086850050/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Use With: Ideal for storing and transporting liquids. Suitable for foodstuff.; Closure Material: HDPE; Color: White

Heavy-walled, narrow-mouth carboy is made from food-grade chemical-resistant HDPE. Especially suited for storing liquids. The HDPE closure contains tag holes for identification and a rubber o-ring for added security. Heavy duty swing handle aids in carrying.

  • Two heavy duty handles
  • Narrow Mouth
  • Closure with tag holes
  • Rubber o-ring for added security
  • Food grade

Specifications

Autoclavable Not Autoclavable
Capacity (English) 13 gal.
Capacity (Metric) 50 L
Closure Material HDPE
Color White
Description Carboy Narrow Mouth Heavy Walled 50L
Diameter (English) Outer 14.41 in.
Diameter (Metric) Outer 366 mm
For Use With (Application) Ideal for storing and transporting liquids. Suitable for foodstuff.
Graduations No
Includes Closure, Handles
Material HDPE
Max. Temperature (English) 248°F
Max. Temperature (Metric) 120°C
Mouth Style Narrow
Product Type Cylindrical Carboy
Shape Cylindrical
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.