Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Heavy Weight Laser Cut Polyester Cleanroom Wipers
SDP

Catalog No. 17987848 Shop All New Pig Corporation Products
Change view
Click to view available options
Packaging Quantity:
150 Pk.
1500 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
17-987-848 150 Pk.
17-987-847 1500 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-987-848 Supplier New Pig Supplier No. WIP271
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Polyester cleanroom wipers are designed for ultra-critical cleanrooms (ISO Class 3-5). Laser-cut, heat-sealed edges eliminate loose fibers

  • Made from 100% continuous-filament polyester, these wipers are designed to have extremely low particle generation
  • The laser-cut, heat-sealed edges are a crucial feature that eliminates loose fibers, which is critical for maintaining an ISO Class 3-5 cleanroom environment
  • The heavy-weight, double-knit polyester construction provides a durable and tough wipe that can withstand rigorous scrubbing and use without tearing or falling apart
  • The polyester material is compatible with a wide range of solvents and cleaning solutions, making it versatile for various applications in controlled environments
  • The monofilament polyester fibers are highly absorbent, allowing for effective cleanup of spills and efficient application of cleaning solutions
  • The wipers are cleanroom laundered, individually inspected, double-bagged, and vacuum-packed to prevent contamination before use, ensuring they meet strict cleanliness standards
  • The wipers can be sterilized using an autoclave, a necessary feature for industries like pharmaceuticals and biotechnology where sterile conditions are mandatory

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Autoclavable Autoclavable
Color White
Disposable Single-use
Packaging Quantity 150 Pk.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.