Learn More
Description
For Single- and Multi-Channel use (not suitable with cassette small)
Platimum-coated, for use in pharmaceuticals and biology
- Extremely smooth interior prevents bacterial growth
- Biocompatible, minimal adsorption and absorption
- Best flow properties
- High temperature stability
- Absolutely inert, softener-free
- Material: Polydimethylsiloxane with siliceous earth and silicone additives; translucent white, excellent resistance to initial pressure
- Complies with the standards: USP Class VI, FDA, meets GLP and NSF
- Temperature range: -80 to +200°C
- Sterilization: Can be autoclaved for 30 min. at 1 bar or sterilized by irradiation
- Restriction: Not suitable for concentrated solvents, oils, acids, or dilute caustic soda; relatively high permeability to gas
- Applications: Acids, lyes, pressure, sterile media, vacuum, viscous media
Specifications
Specifications
| Certifications/Compliance | USP Class VI, FDA meets GLP, NSF |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 3/100 in. |
| Diameter (Metric) Inner | 0.8 mm |
| Material | Platinum-coated Silicone |
| Diameter (English) Outer | 3/20 in. |
| Diameter (Metric) Outer | 3.8 mm |
| Overall Length (Metric) | 1 m |
| Thickness (English) | 0.06 in. |
| Thickness (Metric) | 1.6 mm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
