Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-PLATE Mix 'n' Heat Core+ Magnetic Stirring Hotplate
SDP

Catalog No. 02544148 Shop All Heidolph North America Products
Change view
Click to view available options
Model:
Mix 'n' Heat Core+
Mix 'n' Heat Core+, PT1000
Mix 'n' Heat Core+, PT1000, Clamp
Diameter (Metric):
135 mm
145 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Diameter (Metric)
02-544-148 Mix 'n' Heat Core+ 135 mm
02-544-149 Mix 'n' Heat Core+, PT1000, Clamp 135 mm
02-544-151 Mix 'n' Heat Core+, PT1000, Clamp 145 mm
13-880-267 Mix 'n' Heat Core+ 145 mm
02-544-150 Mix 'n' Heat Core+, PT1000 135 mm
02-544-152 Mix 'n' Heat Core+, PT1000 145 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 02-544-148 Supplier Heidolph™ Supplier No. 036110212
Add to Cart
Add to Cart
This item is not returnable. View return policy

Heidolph™ Hei-PLATE Mix 'n' Heat Core+ Stirring Hotplate provides smooth and powerful stirring with precise temperature control. This magnetic stirrer has important safety features including a sealed, fireproof die-cast aluminum housing.

  • Hotplate reaches a maximum temperature of 300°C
  • For your protection, two independent safety circuits will switch off heating if hotplate temperature reaches 25°C above or dips 25°C below the setpoint temperature
  • Strong magnetic field enables stirring of high volumes up to 20 L of water with ease
  • Speed is variably adjustable from 100 to 1400 rpm to an accuracy of ±2% for gentle mixing
  • Rotary knobs for speed and temperature adjustments, with knob illumination and locking function for additional safety
  • Kera-Disk top plate- fast heat-up times and chemical resistance
  • Glass ceramic top plates offer the benefits of chemical-resistance, scratch-proof but produce longer heat-up times
  • Aluminum top plates allow for immediate heat transfer but are not chemical-resistant or scratch-proof
  • Kera-Disk top plates take the best of both worlds: The aluminum top plate allows of immediate heat transfer for quick heat-up times and a thin layer of ceramic coating makes the top plates chemical-resistant and scratch-proof
  • Sealed Housing- guarantees extended performance life and reduced maintenance
  • Protection against aggressive fumes, liquids and vapors which prevents internal corrosion
  • Protection of all mechanical and electronic components against aggressive environmental conditions
  • This results in an increased lifespan due to reduced maintenance and repair cost
  • Industry leading 10 year warranty
  • Hei-PLATE Mix 'n' Heat Core+
    • For high requirements and reproducible results
    • Features a digital display and allows for easy setting and monitoring of values in the illuminated readout
    • Digital speed setting
    • Package includes a PT1000 temperature sensor for precise temperature control, overshoot protection and reproducible results

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 100 V
Description Mix 'n' Heat Core+ 135 mm Magnetic Stirring Hotplate
Includes Operating Instructions and Power Cord
Shipping Weight (English) 9 lb.
Shipping Weight (Metric) 4.08 kg
Body Material Die-Cast Aluminum Housing
Electrical Requirements 115 V, 60 Hz
Model Mix 'n' Heat Core+
Length (English) 11.77 in.
Size 135 mm dia.
Height (Metric) 101 mm
Temperature (Metric) 300°C
Temperature (English) 572°F
Height (English) 3.98 in.
Frequency 50/60 Hz
Width (Metric) 168 mm
Length (Metric) 299 mm
Width (English) 6.61 in.
Wattage 600 W
Weight (English) 6.6 lb.
Weight (Metric) 3 kg
Type Magnetic Stirring Hotplate
Shape Round
Max. Sample Load 20 L
Plug Type US
No. of Positions 1
Max. Container Size 20 L
Stirring Range 5.3 x 5.3 in.
Warranty 10 Year Warranty
Dimensions (L x W x H) 299 x 168 x 101 mm (11.77 x 6.61 x 3.98 in.)
Certifications/Compliance CE, NRTL
Display Digital
Diameter (Metric) 135 mm
Top Plate Diameter (Metric) 135 mm
Speed 100 to 1400 rpm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.