Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-TORQUE Core Laboratory Overhead Stirrer
SDP

Catalog No. 02321070 Shop All Heidolph North America Products
Change view
Click to view available options
Speed:
20 to 2000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
02-321-070 20 to 2000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-321-070 Supplier Heidolph™ Supplier No. 036090005
Add to Cart
Add to Cart

Requires

Impeller, stand, 2 way clamp sold separately

The Hei-TORQUE Core is the small, but powerful lab overhead stirrer. When stirring becomes too viscous, turn to the small scale overhead stirrer.

  • Compact design
  • Suitable for low to medium viscosity media
  • Large diameter allows for up to 10 mm impeller

Certifications

CE Marked

Warranty and Services

3 Year Warranty

Specifications

Speed 20 to 2000 rpm
Capacity 25 L
Voltage 115 V
Wattage 105 w
Dimensions (L x W x H) 195 x 70 x 281.5 mm
Certifications/Compliance CE Marked
Chuck Size 10 mm
For Use With (Equipment) Fume hoods, reactors, or small scale work up
Includes Power cord and operating manual
Motor Type Sparkless, Electronically Controlled
No. of Speed Gears 1
Protection Class IP42
Torque 40 Ncm
Viscosity 10,000 mPas
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.