Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-VAP Core Rotary Evaporator
SDP

Catalog No. 02321084 Shop All Heidolph North America Products
Change view
Click to view available options
Condenser Type:
Diagonal condenser for all standard distillations
Dry ice condenser for low-boiling solvents
Vertical condenser for all standard distillations
Vertical condenser for maximum evaporation performance
Vertical condenser for reflux distillation
Model:
HL (Hand Lift)
ML (Motor Lift)
Glassware Assembly Type:
Coated Glassware Set G1B
Coated Glassware Set G3B
Coated Glassware Set G3B XL
Coated Glassware Set G5B
Coated Glassware Set G6B
Glassware Set G1
Glassware Set G3
Glassware Set G3 XL
Glassware Set G5
Glassware Set G6
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Condenser Type Model Glassware Assembly Type
02-321-084 Dry ice condenser for low-boiling solvents HL (Hand Lift) Glassware Set G5
02-321-081 Diagonal condenser for all standard distillations HL (Hand Lift) Glassware Set G1
02-321-091 Diagonal condenser for all standard distillations ML (Motor Lift) Glassware Set G1
02-321-086 Diagonal condenser for all standard distillations HL (Hand Lift) Coated Glassware Set G1B
02-321-096 Diagonal condenser for all standard distillations ML (Motor Lift) Coated Glassware Set G1B
02-321-082 Vertical condenser for all standard distillations HL (Hand Lift) Glassware Set G3
02-321-092 Vertical condenser for all standard distillations ML (Motor Lift) Glassware Set G3
02-321-087 Vertical condenser for all standard distillations HL (Hand Lift) Coated Glassware Set G3B
02-321-097 Vertical condenser for all standard distillations ML (Motor Lift) Coated Glassware Set G3B
02-321-083 Vertical condenser for maximum evaporation performance HL (Hand Lift) Glassware Set G3 XL
02-321-093 Vertical condenser for maximum evaporation performance ML (Motor Lift) Glassware Set G3 XL
02-321-098 Vertical condenser for maximum evaporation performance ML (Motor Lift) Coated Glassware Set G3B XL
02-321-088 Vertical condenser for maximum evaporation performance HL (Hand Lift) Coated Glassware Set G3B XL
02-321-094 Dry ice condenser for low-boiling solvents ML (Motor Lift) Glassware Set G5
02-321-089 Dry ice condenser for low-boiling solvents HL (Hand Lift) Coated Glassware Set G5B
02-321-099 Dry ice condenser for low-boiling solvents ML (Motor Lift) Coated Glassware Set G5B
02-321-085 Vertical condenser for reflux distillation HL (Hand Lift) Glassware Set G6
02-321-095 Vertical condenser for reflux distillation ML (Motor Lift) Glassware Set G6
02-321-090 Vertical condenser for reflux distillation HL (Hand Lift) Coated Glassware Set G6B
02-321-100 Vertical condenser for reflux distillation ML (Motor Lift) Coated Glassware Set G6B
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 02-321-084 Supplier Heidolph™ Supplier No. 036040053
Add to Cart
Add to Cart
Request a Quote

Control rotation speed and heating temperature. Easily adjust immersion depth up to 160 mm and the tilt angle of the evaporating flask from 20 to 80°

  • Equipped with smart details such as Easy-Clip, patented clamping sleeve, lift stop to limit immersion depth, universal 5 L heating bath and various glass accessories
  • Clear digital display for monitoring the current values and separate button to display the set values
  • Operating panel is splash water protected in accordance with IP 42
  • Two separate operating knobs for adjusting the rotation speed and heating temperature with LED ring light system for activity indication
  • Activated lock feature prevents inadvertent adjustments
  • Residual heat indicator when >50 °C
  • Standby button stops all functions and lifts the evaporator flask out of the heating bath on motor lift models
  • Ergonomically optimized heating bath handles sit securely in your hand
  • Easily adjust immersion depth up to 160 mm and the tilt angle of the evaporating flask from 20° to 80°
  • Grease-free operation thanks to innovative sealing technology
  • Ventilation cap with PTFE inlet and free of ground joints. Optionally available with replenishment valve
  • Optional cable extension – The operating panel can be detached for use outside closed fume hoods

 

Model options available:

  • Hand or motor lift
  • Coated or uncoated glassware
  • Glassware options:
    • Diagonal condenser for all standard distillations
    • Vertical condenser for all standard distillations
    • Vertical condenser for maximum evaporation performance
    • Dry ice condenser for low-boiling solvents
    • Vertical condenser for reflux distillation

Specifications

Capacity (Metric) 5 L Evaporating Flask, 4.5 L Bath
Speed 10 to 280 rpm
Temperature Range (Metric) 20°C to 210°C
Display 3.5 in. LCD Display
Wattage 1400 w
Electrical Requirements 115 V
Condenser Type Dry ice condenser for low-boiling solvents
Glassware Assembly Type Glassware Set G5
Material Stainless Steel V4A Bath
Temperature Accuracy ±1°C
Type Rotary Evaporator
Frequency 50/60 Hz
Model HL (Hand Lift)
Timer No
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.