Learn More
Description
- Equipped with smart details such as Easy-Clip, patented clamping sleeve, lift stop to limit immersion depth, universal 5 L heating bath and various glass accessories
- Clear digital display for monitoring the current values and separate button to display the set values
- Operating panel is splash water protected in accordance with IP 42
- Two separate operating knobs for adjusting the rotation speed and heating temperature with LED ring light system for activity indication
- Activated lock feature prevents inadvertent adjustments
- Residual heat indicator when >50 °C
- Standby button stops all functions and lifts the evaporator flask out of the heating bath on motor lift models
- Ergonomically optimized heating bath handles sit securely in your hand
- Easily adjust immersion depth up to 160 mm and the tilt angle of the evaporating flask from 20° to 80°
- Grease-free operation thanks to innovative sealing technology
- Ventilation cap with PTFE inlet and free of ground joints. Optionally available with replenishment valve
- Optional cable extension – The operating panel can be detached for use outside closed fume hoods
Model options available:
- Hand or motor lift
- Coated or uncoated glassware
- Glassware options:
- Diagonal condenser for all standard distillations
- Vertical condenser for all standard distillations
- Vertical condenser for maximum evaporation performance
- Dry ice condenser for low-boiling solvents
- Vertical condenser for reflux distillation
Specifications
Specifications
| Capacity (Metric) | 5 L Evaporating Flask, 4.5 L Bath |
| Speed | 10 to 280 rpm |
| Temperature Range (Metric) | 20°C to 210°C |
| Display | 3.5 in. LCD Display |
| Wattage | 1400 w |
| Electrical Requirements | 115 V |
| Condenser Type | Diagonal condenser for all standard distillations |
| Glassware Assembly Type | Glassware Set G1 |
| Material | Stainless Steel V4A Bath |
| Temperature Accuracy | ±1°C |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
