Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-VAP Ultimate Rotary Evaporator
SDP

Heidolph™ Hei-VAP Ultimate Evaporator allows precise setting of rotation speed and heating bath temperature on the 7 in. digital touch display or for quick access during an active process, directly via the knobs on the operating panel.

Supplier:  Heidolph™ 036041042

 View more versions of this product

Catalog No. 03-604-1042


Only null left
Add to Cart
Request a Quote

Description

Description

  • Central operating panel with 7 in. touch display for controlling the entire system including the vacuum and the cooling temperature
  • Clear display of all values
  • With timer, limitation of max. temperature, multilingual menu and text display for error messages
  • Separate knobs for rotation and heating with locking function to prevent accidental readjusting
  • LED ring lights and pictogram to display the activity even from a distance
  • Integrated solvent library to facilitate adjustment of the required vacuum on an external vacuum controller
  • Expandable solvent library. Transfer favorites to other devices using a USB stick
  • Define and save own evaporation processes (ramps)
  • Automatically evaporate with the Dynamic AUTOaccurate Program (DAA)
  • Direct access to two favorites on the start screen
  • USB and Micro SD interfaces plus LAN / RS 232 interfaces
  • Optional display of vapor temperature
  • Subsequent upgrade to Ultimate Control possible, including vacuum and chiller control
Specifications

Specifications

887 mm G3 Glassware, 920 mm G3 XL Glassware
115 V
5 L Evaporating Flask, 4.5 L Bath
20°C to 210°C
Glassware set, Rotary evaporator
115 V
G3 XL vertical glassware
±1°C
50/60 Hz
Yes
739 mm
532 mm
10 to 280 rpm
7 in. LCD Color Graphic Display
1400 w
Vertical XL
Stainless Steel V4A Bath
Rotary Evaporator
Hand Lift
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.