Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Manifold Tubes for Starfish™ Work Station
SDP

Catalog No. 05404067 Shop All Heidolph North America Products
Change view
Click to view available options
Design Type:
Flow inlets: 15 x 8 mm
Flow outlets: 15 x 6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Design Type
05-404-067 Flow inlets: 15 x 8 mm
05-404-066 Flow outlets: 15 x 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-404-067 Supplier Heidolph™ Supplier No. 015890400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Radley tubes for manifold outlets and inlets

  • 05-404-066 are Heidolph Radleys Tubing for Manifold Outlets; 15 m x 6.4 mm (49.21 ft. x 0.25 in.)
  • 05-404-067 are Heidolph Radleys Tubing for Manifold Inlets; 15 m x 8 mm (49.21 x 0.315 in.)

Specifications

Design Type Flow inlets: 15 x 8 mm
Material Glass
Sterility Non-sterile
Product Type Manifold Tube
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.