Learn More
Description
- For use with Heidolph Radleys Starfish Workstation or any general lab applications
Specifications
Specifications
| Capacity (English) | 5.07 oz. |
| Capacity (Metric) | 150 mL |
| Material | Glass |
| Quantity | Each |
| Type | Beaker |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
