Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Glassware - GreenHouse Reaction Tubes
SDP

Catalog No. 05403972 Shop All Heidolph North America Products
Change view
Click to view available options
Diameter (Metric):
12 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
05-403-972 12 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-403-972 Supplier Heidolph™ Supplier No. 015880800
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with the StarFish™ multiexperiment heating and stirring workstation

  • Diameter: 12mm (0.47 in.)
  • Length: 100mm (3.93 in.)

Specifications

Length (Metric) 100 mm
Material Glass
Diameter (Metric) 12 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.