Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-Vap™ Rotary Evaporator Accessories - Spiders
SDP

Catalog No. 13878724 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
20 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-878-724 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-878-724 Supplier Heidolph™ Supplier No. 036302670
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Heidolph Hei-VAP series rotary evaporators

  • Processes multiple samples at the same time
  • Choice of models: NS 14.5 spider with 6, 12 or 20 distillation sleeves (20mL) or NS 24 spider with 5 flasks (50 or 100mL)
  • Available in NS 24/40 or 29/32 joint size

Specifications

Description Single Tube
Capacity (Metric) 20 mL
Material Glass
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.