Learn More
Description
- Choice of sizes: 5 mL,10 mL, 50 mL, 100 mL, and 250 mL
- Precision engineered round bottom design ensures an excellent fit with the Carousel’s wells, maximising heat transfer
- Flasks feature a B24/B29 Rodaviss joint for connection to the detachable Reflux Tube
- Reflux Tubes feature a quick-thread for an excellent gas tight seal up to 1 psi
Specifications
Specifications
| Capacity (Metric) | 10 mL |
| Material | Glass |
| For Use With (Equipment) | Carousel 6 Plus Reaction Station |
| No. per Pack | 6 |
| Standard Taper Joint | B14/23 |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
