Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Glassware - Reaction Tubes
SDP

Catalog No. 05403911 Shop All Heidolph North America Products
Change view
Click to view available options
Quantity:
6
12
Closure Type:
Straight Rim
Threaded
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Closure Type
05-403-911 12 Straight Rim
05-403-909 12 Threaded
05-403-908 6 Threaded
05-403-910 6 Straight Rim
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-403-911 Supplier Heidolph™ Supplier No. 015880190
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Comes in threaded or plain glass

  • Length: 150mm (5.90 in.)
  • Diameter: 24mm (0.94 in.)

Specifications

Length (Metric) 150 mm
Material Glass
Quantity 12
Diameter (Metric) 24 mm
Closure Type Straight Rim
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.