Learn More
Description
- Choice of sizes: 5 mL, 10 mL, 25 mL, 50 mL, 100 mL, and 250 mL
Specifications
Specifications
| Capacity (English) | 1.69 oz. |
| Description | With 19/26 socket |
| Capacity (Metric) | 50 mL |
| Material | Glass |
| For Use With (Application) | StarFish Multi-Experiment Heating and Stirring Work Station |
| No. per Pack | 5 |
| Socket Joint | 19/26 |
| Standard Taper Joint | 19/26 |
| Bottom Shape | Round |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
