Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Glassware - Test Tubes
SDP

Catalog No. 05404080 Shop All Heidolph North America Products
Change view
Click to view available options
Diameter (Metric):
12 mm
16 mm
24 mm
Length (Metric):
100 mm
150 mm
Rimmed:
No
Yes
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Rimmed
05-404-080 24 mm 150 mm No
05-404-079 24 mm 150 mm Yes
05-404-081 16 mm 100 mm Yes
05-404-083 12 mm 100 mm Yes
05-404-082 16 mm 100 mm No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 05-404-080 Supplier Heidolph™ Supplier No. 015890530
Add to Cart
Add to Cart

For use with StarFish™ multiexperiment heating and stirring work station

  • Available with or without rim
  • Offered in multiple sizes

Specifications

Length (Metric) 150 mm
Material Glass
For Use With StarFish multiexperiment heating and stirring work station
Rimmed No
Diameter (Metric) 24 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.