Learn More
Description
- Processes multiple samples at the same time
- Choice of models: NS 14.5 spider with 6, 12 or 20 distillation sleeves (20 mL) or NS 24 spider with 5 flasks (50 or 100 mL)
- Available in NS 24/40 or 29/32 joint size
Specifications
Specifications
| Type | Spider Flasks |
| For Use With (Equipment) | Hei-VAP Rotary Evaporator |
| Holds | 5 x 50 mL Flasks |
| Standard Taper Joint Side | 29/32 |
| Taper | NS 24 |
| Volume (Metric) | 50 mL |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
