Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-VAP Industrial and Laborota 20 Rotary Evaporator Accessories - Evaporating Flasks

Evaporating flasks for use with Heidolph Hei-VAP Industrial and Laborota 20 series rotary evaporators only
$1794.26 - $2946.83
Specifications
Type | Evaporating Flask |
---|---|
For Use With (Equipment) | Hei-VAP Industrial and Laborota 20 Rotary Evaporator |
Voltage | 230 V |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
13-878-851
![]() |
Heidolph™
036302990 |
20 L |
Each for $2,946.83
|
|
|||||
13-878-853
![]() |
Heidolph™
036303010 |
6000 mL |
Each for $1,794.26
|
|
|||||
Description
- Three sizes to choose from: 6, 10 or 20 L
Specifications
Evaporating Flask | |
Hei-VAP Industrial and Laborota 20 Rotary Evaporator | |
230 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title