Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-FLOW Ultimate Peristaltic Pump



For reproducibility while pumping and dosing
Supplier: Heidolph™ 036150090
Description
Pump includes premium safety standards and features for superior ease of use and reduced cost of ownership.
- Analog control or digital RS 232 interface with adjustable variable speed from 24 to 600rpm
- Flow characteristic of pump head in combination with various tubing diameters is pre-programmed for accurate flow rate numbers
- Digital readout of speed (rpm), tubing diameter, flow rate in (mL/min.), dosing volume, interval dosing, pause function
- Electronic speed control with accuracy of ±0.5%
- Press of the max button accelerates filling and draining of tube
- Pump operates clockwise or counterclockwise at a push of a button
- Individual flow volume and flow rate calibration
- Model can be connected to an optional foot pedal remote control
Hei-FLOW Ultimate 120
- Flow rates of 0.36 to 813 mL/min. with single-channel pump heads
- Low speed range from 5 to 120 rpm
- Suitable for multi-channel operation
- Multi-channel flow rates from 0.005 to 329 mL/min.
- Can be upgraded for multi-channel operation with a pump head adapter
Hei-FLOW Ultimate 600
- Flow rates of 2.0 to 4056 mL/min. with single-channel pump heads
- High speed range from 24 to 600 rpm
- Not suitable for multi-channel operation
Specifications
0.3 to 790 mL/min. | |
DC | |
8.85 in. | |
115 V, 50/60 Hz | |
140 W |
Hei-FLOW Ultimate 120 | |
6.53 in. | |
22.5 cm | |
115 V | |
50/60 Hz |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction