Learn More
Description
- Clamps provide different configurations depending on Perforated Platform and flask size used
Specifications
Specifications
| Holds | 50mL Erlenmeyer Flask |
| Product Type | Flask Clamp |
| For Use With (Equipment) | 50 mL Erlenmeyer Flask of Perforated Platform 100, 1000 and 2000 Platform Shakers |
| Size | 2 |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
