Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Accessory - Extension Tube Fitting
SDP

Catalog No. 13889458 Shop All Heidolph North America Products
Change view
Click to view available options
Size:
1/32 in.
7/64 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
13-889-458 1/32 in.
13-889-457 7/64 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-889-458 Supplier Heidolph™ Supplier No. 036304370

Accessory parts for use with Heidolph Hei-FLOW Peristaltic Pumps

  • Allows extra tubing length in 1-m increments
  • Available for tubing diameter size 0-2.8 mm and 2.8 mm

Specifications

Diameter (English) Inside 3/100 in.
Diameter (English) Outside 1/10 in.
Diameter (Metric) Outside 2.6 mm
Diameter (Metric) Inside 0.9 mm
For Use With (Application) Allows Extra Tubing Length in 1-m Increments
For Use With Hei-FLOW/PD Pump Drive
Includes 2 sleeve nuts, 1 screw join, 6 o-rings, 2 ferrules
Material Silicone
Size 1/32 in.
Thickness (English) Wall 0.03 in.
Thickness (Metric) Wall 0.09 cm
Type Extension Tube Fitting
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.