Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Viton™
SDP

Catalog No. 13900828 Shop All Heidolph North America Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.7 mm
3.1 mm
4.8 mm
6.4 mm
7.9 mm
Diameter (Metric) Outer:
4 mm
4.9 mm
6.3 mm
8 mm
9.5 mm
9.8 mm
11.3 mm
12.9 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer
13-900-828 4.8 mm 8 mm
13-900-825 0.8 mm 4 mm
13-900-827 3.1 mm 6.3 mm
13-900-826 1.7 mm 4.9 mm
13-900-832 7.9 mm 12.9 mm
13-900-829 6.4 mm 9.5 mm
13-900-830 4.8 mm 9.8 mm
13-900-831 6.4 mm 11.3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-900-828 Supplier Heidolph™ Supplier No. 036303790
Add to Cart
Add to Cart

For use with Heidolph Hei-FLOW Peristaltic Pumps

For Single- and Multi-Channel use (not suitable with cassette small)

For applications requiring excellent acid resistance at high temperatures.

  • Low gas permeability
  • Resistant to solvents and corrosives at high temperatures
  • Material: Fluorocarbon rubber, thermoformed Viton B (67% fluorinated); opaque black
  • Complies with the standards: GLP conform
  • Temperature range: -30 to +205°C
  • Sterilization: 16 hours at +250°C with hot air circulation recommended
  • Restriction: Limited performance life

Applications: Acids, lyes, pressure, solvents, sterile media, vacuum, viscous media

Specifications

Certifications/Compliance GLP conform
Diameter (English) Inner 9/50 in.
Diameter (Metric) Inner 4.8 mm
Material Viton
Diameter (English) Outer 31/100 in.
Diameter (Metric) Outer 8 mm
Overall Length (English) 3.3 ft.
Overall Length (Metric) 1 m
Thickness (English) 0.06 in.
Thickness (Metric) 1.6 mm
For Use With Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use
For Use With (Application) Excellent acid resistance at high temperatures
Min. Operating Temperature (English) -86°F
Min. Operating Temperature (Metric) -30°C
Resistance Properties Acids
Sterility Sterile
Color Black
Max. Operating Temperature (English) 401°F
Max. Operating Temperature (Metric) 205°C
Product Type Pump Tubing
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.