Learn More
Description
Includes
- Carousel Work-Up Station: Two racks and SpeediFlow
- System 25 Carousel Work-Up Station: Two racks and SpeediFlow; 20μm PE filtration 70ml (pkg. of 50); phase separation 70ml (pkg. of 50); threaded glass reaction tube 24mm x 150mm (pkg. of 12); SpeediFlow gas connection tubing (5m)
- System 26 Carousel Work-Up Station: Three racks and SpeediFlow; silica 10 g/70ml (pkg. of 16); 20μm PE filtration 70ml (pkg. of 50); Phase separation 70ml (pkg. of 50); Threaded glass reaction tube 24mm x 150mm (pkg. of 12); SpeediFlow gas connection tubing (5m)
The Carousel Work-Up Station facilitates parallel or sequential work-up of up to 12 samples, using filtration, phase separation, liquid/liquid extraction or SPE techniques. It accepts up to 12 × 70 mL columns loaded into one of two identical stackable racks. The lower rack supports 12 corresponding carousel reactions tubes or standard 1 in. boiling tubes (maximum tube dimensions 29 mm OD × 150 mm long) for subsequent sample collection.
- Designed for use with the 12-position Carousel Reaction Station or similar parallel synthesizers
- Accepts 12 × 70 mL columns; including 12 μm filtration, phase separation, liquid/liquid extraction, silica, SCX, amino propyl and SAX acetate, maximum column dimension: 29 mm OD × 155mm L to tip)
- Unique design uses no taps, valves or drip needles, making assembly and operation fast and simple and minimizing cleaning and consumable costs
- Vacuum free operation also makes removal of collection tubes easy and prevents drying of columns
- User under gravity or with innovative SpeediFlow booster, allowing precise individual control of solvent flow within each column
- The unique SpeediFlow is a hand help pressurizer, easily inserted into columns; features a mechanically expandable Viton O-Ring, operated by a trigger with an integral locking device, for unsupported gas tight operation
- SpeediFlow features a safety relief valve that vents at 6 to 8psi, preventing accidental over-pressure
- Ergonomically designed lightweight aluminum racks are easy to load with collection tubes or work-up columns
- Racks are exceptionally stable, with good access and visibility of all columns and tubes
- Identical racks lock together for ease of operation or transportation from location to location
- An optional 3rd rack can be stacked about the 2nd rack for sequential work-up
- Reduces post synthesis bottle-necks
Specifications
Specifications
| For Use With (Equipment) | 12 Position Carousel reaction station or similar parallel synthesizers |
| Holds | 12 x Carousel Reaction Tubes or standard 1 in. boiling tubes (maximum tube dimensions 29 mm OD x 150 mm long), 12 x 70 mL columns; including 20 Åμm Filtration, Phase Separation, Liquid/liquid Extraction, Silica, SCX, Aminopropyl and SAX Acetate (maximum column dimensions 29 mm OD x 155 mm long to tip) |
| Type | System 25 Carousel Work-up Station |
| Includes | Two stable Aluminum racks, SpeediFlow, 20 Åμm PE filtration 70 mL, phase separation 70 mL, threaded Glass reaction tube (24 x 150 mm), SpeediFlow gas connection tubing (5 m) |
| Pressure Range | 6 to 8 psi |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
