Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Radleys GreenHouse Blowdown Evaporator™ Accessories - Vial Racks
SDP

Catalog No. 05403787 Shop All Heidolph North America Products
Change view
Click to view available options
Type:
AT01 Rack
AT02 Rack
AT03 Rack
AT05 Rack
AT06 Rack
AT07 Rack
Holds:
4 x 2, for 23.8 mm OD Vials
4 x 2, for 24.3 mm OD Vials
4 x 2, for 27.8 mm OD Vials
6 x 4, for 13 mm OD Vials
6 x 4, for 13.8 mm OD Vials
6 x 4, for 15 mm OD Vials
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Holds
05-403-787 AT05 Rack 4 x 2, for 24.3 mm OD Vials
05-403-790 AT06 Rack 6 x 4, for 15 mm OD Vials
05-403-803 AT01 Rack 4 x 2, for 27.8 mm OD Vials
05-403-804 AT02 Rack 6 x 4, for 13 mm OD Vials
05-403-805 AT03 Rack 6 x 4, for 13.8 mm OD Vials
05-403-807 AT07 Rack 4 x 2, for 23.8 mm OD Vials
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-403-787 Supplier Heidolph™ Supplier No. 015860580
Add to Cart
Add to Cart

For use with GreenHouse Blowdown Evaporator™

A selection of vial racks are available to hold the most popular vial sizes in 6 x 4 and 4 x 2 arrays

Specifications

For Use With (Equipment) Heidolph Radleys GreenHouse Blowdown Evaporator
Holds 4 x 2, for 24.3 mm OD Vials
Type AT05 Rack
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.