Learn More
Description
Various replacement parts
Specifications
Specifications
| Type | Sample Pack (3 mL) |
| For Use With (Equipment) | GreenHouse™ Work up Station |
| Includes | Single Silica 500 mg/3 mL, single Aminopropyl 500 mg/3 mL, single SCX 500 mg/3 mL, single SAX Acetate 500 mg/3 mL, single 20 Åμm PE filtration 3 mL, single phase separation 3 mL |
| Volume (English) | 0.10 oz. |
| Volume (Metric) | 3 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
