Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Stirring Bars
SDP

Catalog No. 13889329 Shop All Heidolph North America Products
Change view
Click to view available options
Length (Metric):
10 mm
12 mm
16.5 mm
25 mm
25, 40, 50 mm
30 mm
8 mm
Shape:
Cross
Cylinder
Elliptical
Oval
Pivot ring
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Shape
13-889-329 25 mm Oval
05-403-925 25 mm Elliptical
05-403-918 10 mm Cross
05-403-919 16.5 mm Cross
05-403-976 12 mm Pivot ring
05-404-070 8 mm Cylinder
13-889-330 30 mm Oval
13-900-813 25, 40, 50 mm Cylinder
05-404-071 30 mm Cross
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13-889-329 Supplier Heidolph™ Supplier No. 036111270
Add to Cart
Add to Cart

Stir bars for use with various Heidolph magnetic stirrers.

Stirring bars recommended for use with an Heidolph Magnetic Stirrers or Heidolph Magnetic Stirring Hotplates.

Variety of shapes to choose from

    Specifications

    Diameter (Metric) 10 mm
    For Use With (Equipment) For use with 25 to 50 mL flasks used in conjunction with Heidolph StarFish workstation
    Autoclavable Autoclavable
    Type Stir Bar
    Quantity 3
    Color White
    Length (English) 0.98 in.
    Width (Metric) 10 mm
    Width (English) 0.39 in.
    Length (Metric) 25 mm
    Material PTFE
    Shape Oval
    For Use With (Application) Application Stirring
    Show More Show Less
    WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.