Learn More
Description
Stirring bars recommended for use with an Heidolph Magnetic Stirrers or Heidolph Magnetic Stirring Hotplates.
Variety of shapes to choose from
Specifications
Specifications
| Diameter (Metric) | 10 mm |
| For Use With (Equipment) | For use with 100 to 250 mL flask used in conjunction with Heidolph StarFish workstation |
| Autoclavable | Autoclavable |
| Quantity | 3 |
| Width (Metric) | 10 mm |
| Width (English) | 0.39 in. |
| Length (Metric) | 30 mm |
| Color | White |
| Length (English) | 1.18 in. |
| Material | PTFE |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
