Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Tornado Plus Overhead Stirring System, Stirrer Shafts
SDP

Catalog No. 05403864 Shop All Heidolph North America Products
Change view
Click to view available options
For Use With (Equipment):
Fits 100, 250mL Wide-neck flasks
Fits 100mL Wide-neck flasks
Fits 250mL Wide-neck flasks
Fits Narrow-neck Carousel 6 Plus
Type:
Anchor Stirrer Shaft
Centrifugal Stirrer Shaft
Propeller Stirrer Shaft
Quantity:
1 ea.
6 ea.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type Quantity
05-403-864 Fits 250mL Wide-neck flasks Anchor Stirrer Shaft 1 ea.
05-403-862 Fits 100mL Wide-neck flasks Anchor Stirrer Shaft 1 ea.
05-403-860 Fits Narrow-neck Carousel 6 Plus Centrifugal Stirrer Shaft 1 ea.
05-403-865 Fits 100, 250mL Wide-neck flasks Propeller Stirrer Shaft 6 ea.
05-403-866 Fits 100, 250mL Wide-neck flasks Propeller Stirrer Shaft 1 ea.
05-403-861 Fits 100mL Wide-neck flasks Anchor Stirrer Shaft 6 ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-403-864 Supplier Heidolph™ Supplier No. 015861830
Add to Cart
Add to Cart

Stirrer shafts for use with Heidolph Tornado Plus

A range of PTFE stirrer paddles have been designed specifically for the Tornado.

  • Centrifugal
  • Anchor
  • Propeller

The Centrifugal stirrer paddles will fit into any one of the standard narrow neck Carousel 6 Plus 50 mL, 100 mL, 170 mL or 250 mL flasks. The Anchor and Propeller stirrer paddles have been designed to fit in the wide neck 100 mL and 250 mL flasks.

Specifications

For Use With (Equipment) Fits 250mL Wide-neck flasks
Quantity 1 ea.
Type Anchor Stirrer Shaft
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.