Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scientific Cell Company Hellma Analytics Liquid Filters

Catalog No. 14397528 Shop All Scientific Cell Company Inc. Products
Change view
Click to view available options
Spectral Bandwidth:
235, 257, 313, 350 nm
241.15,287.15,361.5,536.3,640.5nm
266, 269 nm
For Use With (Application):
Absorption and Linearity
For testing 667-UV6
Spectral Resolution Ph. Eur
Wavelength Accuracy
Parameter:
0.002% K2CR2O7 in HCLO4
0.004% K2CR2O7 in HCLO4
0.006% K2CR2O7 in HCLO4
Hexane
Holmium oxide in HCLO4
Toluene in hexane
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Spectral Bandwidth For Use With (Application) Parameter
14-397-528 235, 257, 313, 350 nm Absorption and Linearity 0.006% K2CR2O7 in HCLO4
14-397-514 241.15,287.15,361.5,536.3,640.5nm Wavelength Accuracy Holmium oxide in HCLO4
14-397-516 266, 269 nm For testing 667-UV6 Hexane
14-397-515 266, 269 nm Spectral Resolution Ph. Eur Toluene in hexane
14-397-526 235, 257, 313, 350 nm Absorption and Linearity 0.002% K2CR2O7 in HCLO4
14-397-527 235, 257, 313, 350 nm Absorption and Linearity 0.004% K2CR2O7 in HCLO4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-397-528 Supplier Scientific Cell Company Supplier No. 667UV60
Add to Cart
Add to Cart

Specifications

Certifications/Compliance DIN EN ISO 17025, NIST
Spectral Bandwidth 235, 257, 313, 350 nm
Type Liquid Filter
For Use With (Application) Absorption and Linearity
Parameter 0.006% K2CR2O7 in HCLO4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.