Learn More
Scientific Cell Company Hellma Analytics Potassium Dichromate in HClO Filter
Shop All Scientific Cell Company Inc. ProductsSpecifications
Specifications
| Certifications/Compliance | DIN EN ISO 17025, NIST |
| Spectral Bandwidth | 235, 257, 313, 350, 430 nm |
| Type | Potassium Dichromate in HClO Filter |
| For Use With (Application) | Photometric Acc. Ph. Eur. |
| Quantity | 600 g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.