Learn More
Scientific Cell Company Hellma Analytics Sodium Iodide Filter
Shop All Scientific Cell Company Inc. ProductsDescription
- Liquid filters with sharp cut offs in transmission at specified wavelengths
- Detection of stray light in the UV range
- Certified Wavelength: 259nm
- Cut-off slit width: 2nm
- For use with 667.101-UV
- In high-quality storage case with DAkkS calibration certificate
Specifications
Specifications
| Type | Sodium Iodide Filter |
| For Use With (Application) | Detection of stray light in the UV range |
| For Use With (Equipment) | 667.101-UV Liquid Filter Set |
| Material | Quartz SUPRASIL™ |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.