Learn More
Scientific Cell Company Hellma Analytics Ultrapure Water Filter
Shop All Scientific Cell Company Inc. ProductsDescription
- Certified Wavelength: 198, 200, 300, 400nm
- Cut-off slit width: 2nm
- For use with 667.100-UV, 667.101-UV Liquid Filter Set
- In high-quality storage case with DAkkS calibration certificate
Specifications
Specifications
| Type | Purified Water (blank) |
| For Use With (Application) | Reference filter for testing to stray light according to Ph. Eur. |
| For Use With (Equipment) | 667.100-UV, 667.101-UV Liquid Filter Set |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.