Learn More
Description
- Produces blue-stained nuclei with crisp detail and excellent color contrast.
- Alcohol- and mercury-free formulation for safer laboratory use.
- Compatible with most peroxidase and alkaline phosphatase substrates.
- Suitable for use with both aqueous and non-aqueous mounting media.
- Designed for immunohistochemistry (IHC), immunocytochemistry/immunofluorescence (ICC/IF), and in situ hybridization (ISH) applications.
- Supplied in a ready-to-use format for convenient laboratory workflows.
- Store at 15°C to 25°C (room temperature).
Specifications
Specifications
| For Use With (Application) | Immunohistochemistry, Immunocytochemistry/ Immunofluorescence, In-Situ Hybridization |
| Product Line | Novus |
| Quantity | 500 mL |
| Storage Requirements | Room temperature |
| Product Type | Counterstain |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
