Learn More
Description
- Features a ready-to-use nuclear counterstain based on a modification of Mayer's formula.
- Designed for immunocytochemistry (ICC), immunohistochemistry (IHC), and in situ hybridization (ISH) procedures.
- Produces crisp blue-violet nuclear staining in a single step without requiring a separate bluing step or filtration.
- Provides rapid staining with a 5 to 45 second staining time.
- Mercury-free formulation supplied as a red liquid.
- Provides excellent contrast with most peroxidase and alkaline phosphatase substrates, including DAB, AEC, and NovaRED™.
- Compatible with both aqueous and nonaqueous mountants.
- Store at 15°C to 25°C (room temperature).
Specifications
Specifications
| For Use With (Application) | Immunohistochemistry, Immunocytochemistry/ Immunofluorescence, In-Situ Hybridization |
| Product Line | Novus |
| Quantity | 100 mL |
| Storage Requirements | Room temperature |
| Product Type | Counterstain |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
