Learn More
VELP Scientifica™ Hemispheric Bowls for Round Bottom Flasks

Description
- Precisely fits 135 mm diameter plate
- Accommodates different sizes of round bottom flasks
- Minimizes risk of movement
- Ensures fastest heat transfer
Specifications
Specifications
| For Use With (Equipment) | Round Bottom Flasks |
| Type | Flask Bowl |
| Vial Volume (Metric) | 3 L |
| Coating | Aluminum |
| Material | Aluminum |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.