Learn More
Delcon HemoMix 3 Blood Collection Mixer
Description
- 3D orbital tray movement, programmable with number of cycles, pauses, inversions, for high quality mixing
- Reliability given by sturdy electrical and mechanical design
- Excellent price to value ratio
- Intuitive, icon-based user interface
- Multiple, highly customizable workflows to adapt to any work-case
- Ease of use and user friendly software for configuration
- 360° visual alerts for error and warnings, high or low flow calculation, integrated predictive logics
- Superior product history - Delcon has been manufacturing and marketing these products under both Delcon and private label partners for more than 20 years
Specifications
Specifications
| Load Bearing Capacity (Metric) | 0 to 999 g |
| Speed Range | 0 to 20 rpm |
| Voltage | 115/230 V |
| Load Bearing Capacity (English) | 0.02 to 2.18 lb. |
| Certifications/Compliance | MDR Class I Medical Device |
| Plug Type | US Plug |
| Dimensions (L x W x H) | 351 x 273 x 235 mm |
| Accuracy | ±1 g |
| Model | HMIX3.WIFI |
| Display | LCD, B/W |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.