Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Hemostatic Pean Forceps Serrated

Catalog No. 13820005 Shop All Fisherbrand Products
Change view
Click to view available options
Tip Style:
Curved
Straight
Size:
7.25 in.
8 in.
10 in.
12 in.
16 in.
18 in.
20 in.
24 in.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Size
13-820-005 Curved 7.25 in.
13-820-004 Straight 7.25 in.
13-820-006 Straight 8 in.
13-820-007 Curved 8 in.
13-820-008 Straight 10 in.
13-820-009 Curved 10 in.
13-820-010 Straight 12 in.
13-820-011 Curved 12 in.
13-820-012 Straight 16 in.
13-820-013 Curved 16 in.
13-820-014 Straight 18 in.
13-820-016 Straight 20 in.
13-820-017 Curved 20 in.
13-820-018 Straight 24 in.
13-820-019 Curved 24 in.
13-820-015 Curved 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Catalog No. 13-820-005
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fisherbrand™ Pean Hemostatic Forceps are available in an assortment of lengths and jaw types.

Fisherbrand™ Hemostatic Forceps are constructed of surgical grade stainless steel.

  • Box-lock joint
  • 400 series stainless steel
  • Passivated
  • Fully autoclavable
  • Compatible with Gamma/ETO/Autoclavable sterilization techniques
  • Available Smooth/Serrated Jaws

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Product Type Serrated Jaws
Autoclavable Autoclavable
Color Silver
Material Surgical Grade Stainless Steel
For Use With (Application) Multiple Uses
Includes Forceps
Latex Free Yes
Quantity 1
Size 7.25 in.
Tip Style Curved
Length (English) 7.25 in.
Length (Metric) 184 mm
Width (Metric) N/A
Height (Metric) N/A
Weight (Metric) 124 g
Electrical Requirements N/A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.