Learn More
Description
Fisherbrand™ Hemostatic Forceps are constructed of surgical grade stainless steel.
- Box-lock joint
- 400 series stainless steel
- Passivated
- Fully autoclavable
- Compatible with Gamma/ETO/Autoclavable sterilization techniques
- Available Smooth/Serrated Jaws
Certifications
ISO 9001-02, GMP, cGMP
Specifications
Specifications
| Product Type | Serrated |
| Autoclavable | Autoclavable |
| Color | Silver |
| Material | Surgical Grade Stainless Steel |
| For Use With (Application) | Multiple Uses |
| Includes | Forceps |
| Latex Free | Yes |
| Quantity | 1 |
| Size | 10 in. |
| Tip Style | Curved |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.