Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ HEPA Filters for PCR Workstation
SDP

Catalog No. 09681205 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
18 in.
30 in.
For Use With (Equipment):
PCR Workstation (24 in.)
PCR Workstation (36 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) For Use With (Equipment)
09-681-205 18 in. PCR Workstation (24 in.)
103-603-11 30 in. PCR Workstation (36 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 09-681-205
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Efficient aluminum frame filter suitable for use with a PCR cabinet.

  • Replacement HEPA Filter
  • 99.99% efficient on particles 0.3 micron in size
  • Not suitable for volatile organic material
  • For use with 2 ft. and 3 ft. width PCR Workstations

Specifications

Efficiency 99.99%
Filter Type HEPA
For Use With (Equipment) PCR Workstation (24 in.)
Length (English) 18 in.
Depth (English) 3.06 in.
Width (English) 18 in.
Dimensions 18 x 18 in. (45.72 x 45.72 cm)
Depth (Metric) 7.77 cm
Length (Metric) 45.72 cm
Width (Metric) 45.72 cm
Product Type Filter
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.