Learn More
Thermo Scientific™ Heraguard™ ECO Clean Bench

Description
Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety and functionality. Available with DC motors for low energy consumption, the clean bench meets ISO class 5 minimum conditions achieved in the work area and EU GMP Grade A work environment. The horizontal laminar flow technology is used in a variety of applications where sample protection is required: hospitals, pharmaceutical applications, cleanrooms, and industrial applications.
Clean Benches Provide:
- Sample protection
- Clean air conditions that can be validated
- Ease of use
Variety of Interior Widths:
- 900mm
- 1200mm
- 1500mm
- 1800mm
Different Working Heights:
- Standard work space height 650mm
- Extra work space height 950mm
All-Around Vision
- Side windows increase the available light inside the work area and support a comfortable work environment
†Due to DC motors, Heraguard ECO clean benches use less energy to operate so there is less heat emitted into the lab than traditional AC motor clean benches. Based on data from internal testing and The University of Michigan Field Study, published in American Biotechnology Laboratory.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | ECO Clean Bench |
| Filter Type | G 3 Dust Filter |
| Material | Stainless Steel |
| Certifications/Compliance | CAN/CSA-C22.2 No. 61010-1; UL Std. No. 61010-1; IEC 61010-1 |
| Depth (English) Interior | 23 in. |
| Depth (Metric) Interior | 585 mm |
| Description | Heraguard Eco 1.5 |
| Flow Rate | 89 ft/min. 20% (Standard); 45 ft/min. 20% (Reduced) |
| Heat Output | 1930 BTU/hr. |
| Height (English) | 46.1 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.