Learn More
Thermo Scientific™ Heraguard™ ECO Clean Bench

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety, and functionality. Available with dual DC motors.
Supplier: Thermo Scientific™ 51029935
Description
Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety and functionality. Available with DC motors for low energy consumption, the clean bench meets ISO class 5 minimum conditions achieved in the work area and EU GMP Grade A work environment. The horizontal laminar flow technology is used in a variety of applications where sample protection is required: hospitals, pharmaceutical applications, cleanrooms, and industrial applications.
Clean Benches Provide:
- Sample protection
- Clean air conditions that can be validated
- Ease of use
Variety of Interior Widths:
- 900mm
- 1200mm
- 1500mm
- 1800mm
Different Working Heights:
- Standard work space height 650mm
- Extra work space height 950mm
All-Around Vision
- Side windows increase the available light inside the work area and support a comfortable work environment
†Due to DC motors, Heraguard ECO clean benches use less energy to operate so there is less heat emitted into the lab than traditional AC motor clean benches. Based on data from internal testing and The University of Michigan Field Study, published in American Biotechnology Laboratory.
Specifications
| ECO Clean Bench | |
| Stainless Steel | |
| 23 in. | |
| Heraguard Eco 0.9, w/UV option | |
| 951 BTU/hr. | |
| 25.4 in. | |
| 645 mm | |
| 93 fc | |
| 31.9 in. | |
| 150 mm | |
| < 55 dBA | |
| 2 | |
| I | |
| 120 V | |
| 300 lb. | |
| 23 in. | |
| 920 mm |
| G 3 Dust Filter | |
| CAN/CSA-C22.2 No. 61010-1; UL Std. No. 61010-1; IEC 61010-1 | |
| 585 mm | |
| 89 ft/min. 20% (Standard); 45 ft/min. 20% (Reduced) | |
| 46.1 in. | |
| 1170 mm | |
| 60 Hz | |
| IP20 | |
| 66 lb. | |
| ECO 0.9 | |
| II | |
| 950 W | |
| 2 | |
| 245 lb. | |
| 3 ft. | |
| 1000 mm | |
| Tempered Safety Glass |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.