Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heraguard™ ECO Clean Bench
GSA_VA

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety, and functionality. Available with dual DC motors.

Supplier:  Thermo Scientific™ 51029700

 View more versions of this product

Catalog No. 13-261-513


Only null left
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Description

Description

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety and functionality. Available with DC motors for low energy consumption, the clean bench meets ISO class 5 minimum conditions achieved in the work area and EU GMP Grade A work environment. The horizontal laminar flow technology is used in a variety of applications where sample protection is required: hospitals, pharmaceutical applications, cleanrooms, and industrial applications.

Clean Benches Provide:

  • Sample protection
  • Clean air conditions that can be validated
  • Ease of use

Variety of Interior Widths:

  • 900mm
  • 1200mm
  • 1500mm
  • 1800mm

Different Working Heights:

  • Standard work space height 650mm
  • Extra work space height 950mm

All-Around Vision

  • Side windows increase the available light inside the work area and support a comfortable work environment

†Due to DC motors, Heraguard ECO clean benches use less energy to operate so there is less heat emitted into the lab than traditional AC motor clean benches. Based on data from internal testing and The University of Michigan Field Study, published in American Biotechnology Laboratory.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

ECO Clean Bench
Melamine
White
785 mm
89 ft/min. 20% (Standard); 45 ft/min. 20% (Reduced)
58.1 in.
1475 mm
60 Hz
IP20
66 lb.
ECO 1.8/95
II
1120 W
2
375 lb.
6 ft.
1900 mm
Tempered Safety Glass
G 3 Dust Filter
CAN/CSA-C22.2 No. 61010-1; UL Std. No. 61010-1; IEC 61010-1
30.9 in.
Heraguard Eco 1.8/95, increased interior height
1930 BTU/hr.
37.4 in.
950 mm
93 fc
39.8 in.
150 mm
< 55 dBA
2
I
120 V
485 lb.
30.9 in.
1820 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.