Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Herasafe™ KS Options and Accessories

Catalog No. 13998014
Change view
Click to view available options
Product Type:
1200 mm Indented Worksurface Module
1500 mm Indented Worksurface Module
1800 mm Indented Worksurface Module
300 mm Flat Worksurface Module
300 mm Vubration Damped Worksurface
600 mm Flat Worksurface Module
600 mm Indented Worksurface Module
600 mm Vubration Damped Worksurface
900 mm Flat Worksurface Module
900 mm Indented Worksurface Module
Exhaust Alarm for Thimble Duct
KS12/KS15 Thimble Duct Exhaust Acc.
KS18 Thimble Duct Exhaust Acc.
KS9 Thimble Duct Exhaust Acc.
Utility Basket
Utility Basket with Hanging Bar
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
13-998-014 600 mm Indented Worksurface Module
13-998-019 300 mm Vubration Damped Worksurface
13-998-012 600 mm Flat Worksurface Module
13-998-015 900 mm Indented Worksurface Module
13-998-024 KS18 Thimble Duct Exhaust Acc.
13-998-027 Utility Basket
13-998-016 1200 mm Indented Worksurface Module
13-998-020 600 mm Vubration Damped Worksurface
13-998-023 KS12/KS15 Thimble Duct Exhaust Acc.
19-178-0 Exhaust Alarm for Thimble Duct
13-998-022 KS9 Thimble Duct Exhaust Acc.
13-998-017 1500 mm Indented Worksurface Module
13-998-028 Utility Basket with Hanging Bar
13-998-013 900 mm Flat Worksurface Module
13-998-018 1800 mm Indented Worksurface Module
13-998-011 300 mm Flat Worksurface Module
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 13-998-014 Supplier Thermo Scientific™ Supplier No. 50073668
Add to Cart
Add to Cart

Worksurfaces, exhaust transitions and baskets

TRUSTED_SUSTAINABILITY

Specifications

Description Indented Worksurface Module 600 mm Wide (316SS)
Product Type 600 mm Indented Worksurface Module
Width (Metric) Exterior 600 mm
Housing Material 316 SS
Width (Metric) 600 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.