Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Security Ovens

Catalog No. 51028538H
Change view
Click to view available options
Capacity (Metric):
61 L
62 L
97 L
99 L
168 L
170 L
Type:
Gravity Convection
Mechanical Convection Oven
Electrical Requirements:
120 V 60 Hz
208/240 V 60 Hz
Material:
Coated Steel
Stainless Steel
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Type Electrical Requirements Material
51-028-538H 168 L Gravity Convection 208/240 V 60 Hz Stainless Steel
51-028-118H 61 L Gravity Convection 120 V 60 Hz Coated Steel
51-028-536H 61 L Gravity Convection 120 V 60 Hz Stainless Steel
51-028-537H 99 L Gravity Convection 208/240 V 60 Hz Stainless Steel
51-028-127H 62 L Mechanical Convection Oven 120 V 60 Hz Coated Steel
51-028-128H 97 L Mechanical Convection Oven 208/240 V 60 Hz Coated Steel
51-028-129H 170 L Mechanical Convection Oven 208/240 V 60 Hz Coated Steel
51-028-539H 62 L Mechanical Convection Oven 120 V 60 Hz Stainless Steel
51-028-540H 170 L Mechanical Convection Oven 208/240 V 60 Hz Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 51-028-538H Supplier Thermo Scientific™ Supplier No. 51028538
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Ensure optimal sample protection with these advanced protocol security ovens that feature an extra layer of security for applications where process reliability and security are paramount.

Protect samples effectively with Thermo Scientific™ Heratherm™ Advanced Protocol Security Ovens, which feature an extra layer of security for applications where process reliability and security are paramount. A standard over-temperature alarm and an additional under-temperature alarm ensure sample stability. A door lock prevents disruption or tampering of samples, while a door alarm notifies the operator when the door is left open accidentally. Choose a stainless steel exterior for demanding pharmaceutical and clinical applications.

Heratherm Advanced Protocol Security Ovens are offered in a choice of gravity or mechanical convection. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±2.5°C or better, and temperature stability of at least ±0.3°C at 150°C. Mechanical convection models provide temperature uniformity of ±1.5°C or better, and temperature stability of at least ±0.2°C at 150°C.

  • Broad temperatures range—up to 330°C
  • Optional sample sensor provides exact temperature of sample on display
  • Auto-dry function deactivates oven when the samples are dry, saving energy (Note: Optional sample sensor is required to utilize this feature)
  • Mechanical convection models: fan speed adjustable for application flexibility
  • Advanced digital timer for daily or weekly on / off cycles
  • Stainless-steel interior is easy to clean and corrosion resistant (steel quality AISI 304)
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Electronically controlled fan speed and damper position can be incorporated
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up—no need to operate the oven 24/7

Ordering Information:

Availability may vary by country.

TRUSTED_SUSTAINABILITY

Specifications

Controller Type Programmable Microprocessor control with vacuum fluorescent display
Capacity (Metric) 168 L
Temperature (Metric) 50°C to 330°C
Type Gravity Convection
Material Stainless Steel
No. of Shelves 2 supplied/19 max.
Plug Type Nema 6-20
Temperature Stability ±0.3°C
Timer Weekly / Real time / Hour
Dimensions (D x W x H) Interior 22.2 x 17.2 x 26.8 in. (56.4 x 43.8 x 68 cm)
Dimensions (L x W x H) 29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
Length (English) 29.1 in.
Length (Metric) 73.8 cm
Width (English) 25.2 in.
Width (English) Interior 17.2 in.
Width (Metric) 64 cm
Width (Metric) Interior 43.8 cm
Height (English) 36.2 in.
Height (English) Interior 26.8 in.
Height (Metric) 92 cm
Height (Metric) Interior 68 cm
Depth (English) Interior 22.2 in.
Depth (Metric) Interior 56.4 cm
Electrical Requirements 208/240 V 60 Hz
Voltage 208/240 V
Wattage 3360 w
Amperage 14 A
Frequency 60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.