Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ General Protocol Ovens
GSA_VA

Perform routine, day-to-day work in these general protocol ovens, which provide a safe, ideal heating and drying solution for research, clinical or industrial needs.

Supplier:  Thermo Scientific™ 51028112

 View more versions of this product

Catalog No. 51-028-112H


Only null left
Add to Cart
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Description

Description

Perform routine applications simply and safely with Thermo Scientific™ Heratherm™ General Protocol Ovens. These ovens provide an ideal heating and drying solution for research, clinical or industrial needs.

Features:

  • Operating temperatures from 50°C to 250°C
  • Automatic over-temperature alarm system
  • Low overall energy consumption
  • Built-in timer
  • Corrosion-resistant stainless steel chambers with rounded corners
  • Large, easy-to-read vacuum fluorescent display
  • Easy-to-use, microprocessor-controlled touch button operation
  • Doors can be opened at over 180°C

Ordering Information:
Availability may vary by country

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Microprocessor control with vacuum fluorescent display
50°C to 250°C
2 supplied/13 max.
ON / OFF
22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
56.5 cm
12.9 in.
32.8 cm
18.9 in.
48 cm
41.5 cm
120 V
14.4 A
65 L
Gravity Convection
±0.4°C
16.4 x 12.9 x 18.9 in. (41.5 x 32.8 x 48 cm)
22.2 in.
20.9 in.
53 cm
28.3 in.
72 cm
16.4 in.
120 V 60 Hz
1730 w
60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.